Shop All Impact Socket Sets
Dewalt
3/8" 10 Pc. Socket Set - IMPACT READY(R)
Mfr # DW22838
Zoro # G3558055
product price: $37.89
/ea
Not eligible for select promotions
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22838
- Zoro # G3558055
- UPC # 885911146043
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Depth | Deep |
Socket Size Range | 5/16 in to 3/4 in |
Socket Length | 2 1/2 in |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Container Width | 12 1/2 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Container Height | 9 in |
Container Length | 2 3/4 in |
Deep Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Description
Product details about the DEWALT - DW22838 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The DEWALT - DW22838 Socket Set is a comprehensive collection of sockets, designed to accommodate a variety of tasks. The set includes deep 6-point sockets in sizes ranging from 7/16 in to 7/8 in, with specific sizes including 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in and the aforementioned smallest size. This range provides adequate coverage for most standard SAE (Society of Automotive Engineers) measurements required for bolts and nuts.
Constructed from durable alloy steel and finished with black oxide for added durability against wear and tear, this socket set is built to withstand high-impact use. Each socket features a hex connection type compatible with impact drive types. Despite their robust construction and ability to handle high impact usage scenarios, these sockets are not insulated or non-sparking.
This ten-piece set comes neatly packed within an impact-resistant plastic case that measures just over one foot wide (12.5 inches), nine inches tall and less than three inches long (2.75 inches). Its compact design allows it to fit into small spaces without compromising on its capacity or functionality. However please note that while this set includes eight common size adapters it does not include any drive tools.
In summary the DEWALT - DW22838 Socket Set offers a versatile selection of deep six-point sockets suitable for various applications involving bolts and nuts as per SAE standards.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The DEWALT - DW22838 Socket Set is a comprehensive collection of sockets, designed to accommodate a variety of tasks. The set includes deep 6-point sockets in sizes ranging from 7/16 in to 7/8 in, with specific sizes including 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in and the aforementioned smallest size. This range provides adequate coverage for most standard SAE (Society of Automotive Engineers) measurements required for bolts and nuts.
Constructed from durable alloy steel and finished with black oxide for added durability against wear and tear, this socket set is built to withstand high-impact use. Each socket features a hex connection type compatible with impact drive types. Despite their robust construction and ability to handle high impact usage scenarios, these sockets are not insulated or non-sparking.
This ten-piece set comes neatly packed within an impact-resistant plastic case that measures just over one foot wide (12.5 inches), nine inches tall and less than three inches long (2.75 inches). Its compact design allows it to fit into small spaces without compromising on its capacity or functionality. However please note that while this set includes eight common size adapters it does not include any drive tools.
In summary the DEWALT - DW22838 Socket Set offers a versatile selection of deep six-point sockets suitable for various applications involving bolts and nuts as per SAE standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/16" x 6" Slotted Dual Material Screwdriver (80023H)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81420D2B103050)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- ASTRO PNEUMATIC SKT SET1/2" DR 13 PC SAE DEEP WALL IMP (AODI41213)
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set (4506)
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case (2639)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs (4PRG6)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- Dewalt Impact Socket Sets