Shop All Floor Scrubber Parts
Dewalt
35MM Tool Adapter For DEWALT Dust Extractors
Mfr # DWV9130
Zoro # G7420086
Not eligible for select promotions
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 38A867
- Includes Tool Adapter
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
- Fits Vacuum Brand Black & Decker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWV9130
- Zoro # G7420086
- UPC # 885911260442
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Adapter |
For Use With | 38A867 |
Includes | Tool Adapter |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
Fits Vacuum Brand | Black & Decker |
For Use With Mfr. Model Number | 38A867 |
Description
Tool Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein Kleaners® Hand Cleaning Towels (51425)
- BUFFALO INDUSTRIES 1 Lb Fine Finish Prem Knit Rags (12030)
- BUFFALO Universal Bucket Spill Kit, 6.5 Gal (92010)
- ATRIX Atrix VACEXP-03 Express ESD Safe Cartridge Filter (VACEXP-03)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT 35MM Angled Adapter For DEWALT Dust Extractors (DWV9150)
- DEWALT 1.25" Adapter For DEWALT Dust Extractors (DWV9170)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- Dewalt Floor Scrubber Parts