Shop All Floor Scrubber Parts
Dewalt
35MM Rubber Adapter For DEWALT Dust Extractors
Mfr # DWV9120
Zoro # G7422256
product price: $17.19
/ea
Not eligible for select promotions
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 38A867
- Includes Rubber Adapter
- Fits Models DWV9000
- Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
- Fits Vacuum Brand Black & Decker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWV9120
- Zoro # G7422256
- UPC # 885911260459
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Length | 35mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rubber Adapter |
For Use With | 38A867 |
Includes | Rubber Adapter |
Fits Models | DWV9000 |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
Fits Vacuum Brand | Black & Decker |
For Vacuum Type | Shop Vacuum |
For Use With Mfr. Model Number | 38A867 |
Description
Rubber Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- DEWALT 1.25" Adapter For DEWALT Dust Extractors (DWV9170)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- TENNANT Floor Machine Brush, 13 3/4 in Dia, White (SPPV02657)
- Dewalt Floor Scrubber Parts