Shop All Floor Scrubber Parts
Dewalt
35MM Angled Adapter For DEWALT Dust Extractors
Mfr # DWV9150
Zoro # G7418135
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 38A867
- Includes Angled Adapter
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Black & Decker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWV9150
- Zoro # G7418135
- UPC # 885911260428
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Tapered Adapter |
For Use With | 38A867 |
Includes | Angled Adapter |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Black & Decker |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
For Use With Mfr. Model Number | 38A867 |
Description
Tapered Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Green Klean GK-F&G Nilfisk Advance Reliavac 12HP & 16HP Replacement Vacuum Bags - Case of 36 (GK-F&G)
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 31-33 Gallon- Black (PR127207)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- LIBMAN COMMERCIAL Feather Duster, Handheld, 6PK (239)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- DEWALT 1.25" Adapter For DEWALT Dust Extractors (DWV9170)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- Dewalt Floor Scrubber Parts