Shop All Tape Measures
This Product is Discontinued
Dewalt
35 ft Tape Measure, 1 1/4 in Blade (Discontinued)
Mfr # DWHT36235S
Zoro # G3336273
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16"
- Stud Markings Yes
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT36235S
- Zoro # G3336273
- UPC # 076174362350
- Country of Origin Unknown
- Category Tape Measures
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 35 ft |
Details
Promotion Restriction | Not eligible for promotion |
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" |
Stud Markings | Yes |
Blade Color | Yellow |
Graduation Type | in /ft |
Case Type | Closed |
Blade Material | Steel |
Case Color | Black/Yellow |
Features | Dual Core Spring Technology, Straighter Standout |
Item | Tape Measure |
Rewind Type | Automatic |
Case Material | ABS with Rubber Grip |
Lock Type | Slide |
Standout | 13 ft |
Blade Coating | Polymer |
Measurement Type | SAE |
Tip Style | 3-Rivet Hook |
Belt Clip | Yes |
Description
The DEWALT DWHT36235S 35 ft Tape Measure is a durable and reliable tool you can count on. This tape measure has a yellow ABS case with rubber grip, making it easy to hold onto when working in wet conditions. It features the dual core spring technology that allows for straighter standout and enhanced durability. With 1/16" graduations, this tape measure offers accuracy when measuring out distances. The blade is made of steel and measures 35 ft in length. The DEWALT DWHT36235S Tape Measure is a useful tool that will meet your needs when measuring out lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.