Shop All Auger Drill Bits
Dewalt
3/4" x 6" Power Ship Auger Bit
Mfr # DW1667
Zoro # G7639554
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/2 in
- Overall Length 6 in
- Drill Style Ship Auger
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1667
- Zoro # G7639554
- UPC # 028874116672
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Shank Size | 1/2 in |
Overall Length | 6 in |
Bit Dia. | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Ship Auger |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Ship Auger, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE I Cobalt 135 Deg. Jobber Length Drill Bit (C23327)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86131)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 11/16" x 17" Power Ship Auger Bit (DW1682)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- IRWIN Bit Drill 3/8X16Speedbor (88706)
- Dewalt Drill Bits