Shop All Pilot Point Drill Bits
This Product is Discontinued
Dewalt
3/4" x 6" Heavy Duty Spade Bit (Discontinued)
Mfr # DW1578
Zoro # G8429294
Not eligible for select promotions
This Product is Discontinued
Key Features
- Overall Length 6 in
- Bit Dia. 3/4"
- For Use With Drill
- Drill Style Spade
- Material Carbon Steel Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1578
- Zoro # G8429294
- UPC # 028877475639
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 3/4" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
For Use With | Drill |
Drill Style | Spade |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.