Shop All Hammer Drill Bits
This Product is Discontinued
Dewalt
3/4" x 6" Drill Bit Premium Percussion (Discontinued)
Mfr # DW5244
Zoro # G3096177
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/2 in
- Decimal Equivalent 0.75
- Drilling Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5244
- Zoro # G3096177
- UPC # 028874052444
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight with Three Flats |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 3/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.