Shop All Hammer Drill Bits
Dewalt
3/4" x 31" x 36" High Impact 4 Cutter SDS Max
Mfr # DW5813
Zoro # G3160114
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.75
- Drilling Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5813
- Zoro # G3160114
- UPC # 028874058132
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill Bit, SDS Max, 3/4 in, Carbide Tipped, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PAD 3" SAND/POLISHING (AO20302P)
- STAHLWILLE TOOLS Striking face ring Wrench Size 48 mm L.240 mm (42050048)
- VULCAN Backsaw Two Tone Handle 14In (TTH1314)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445565)
- DEWALT 1-3/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5856)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- DEWALT SDS Plus Stop Bits (DWA5494)
- DEWALT 1-3/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5827)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- Dewalt Drill Bits