Shop All Hammer Drill Bits
Dewalt
3/4" x 22" x 27" High Impact 4 Cutter Spline
Mfr # DW5749
Zoro # G3484266
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Drill Bit Size 3/4 in
- Shank Size 3/4 in
- Drilling Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5749
- Zoro # G3484266
- UPC # 028874057494
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 3/4 in |
Drilling Length | 22 in |
Overall Length | 27 in |
Maximum Drilling Depth | 22 in |
Bit Dia. | 3/4" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.75 |
Impact Rated | No |
For Use With | Rotary Hammer |
For Use With - Drills | Rotary Hammer |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Spline |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 3/4 in, Carbide Tipped, 27 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 3/4 in, Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- PROTO 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (J07538ML)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #29 (C15917)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- Dewalt Drill Bits