Shop All Hammer Drill Bits
Dewalt
3/4" x 22" x 24" SDS+ Hammer Bit
Mfr # DW5457
Zoro # G3399873
original price:
$51.69
12% off
new price: $45.05
/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.75
- Drilling Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5457
- Zoro # G3399873
- UPC # 028874054578
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Maximum Drilling Depth | 22 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO EXTENSION 1/4" DR 6-1/4" FLEX (POJ4765)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- KNIPEX Roll, 11" 4 Pocket Tool Roll, Empty (00 19 56 LE)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- DEWALT 7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5719)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- Dewalt Drill Bits