Shop All Auger Drill Bits
Dewalt
3/4" x 17" Power Ship Auger Bit
Mfr # DW1683
Zoro # G7640385
Not eligible for select promotions
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Material Carbon Steel Alloy
- Bit Dia. 3/4"
- Shank Size 7/16 in
- Drill Style Ship Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1683
- Zoro # G7640385
- UPC # 028874116832
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Overall Length | 17 in |
Bit Dia. | 3/4" |
Shank Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Ship Auger |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 17 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1122700)
- UNIBOR 5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25120)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- CHANNELLOCK Tongue and Groove Pliers (420)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- KLEIN TOOLS Ship Auger Bit with Screw Point 3/4-Inch (53402)
- Dewalt Drill Bits