Shop All Hammer Drill Bits
Dewalt
3/4" x 12" Drill Bit Premium Percussion
Mfr # DW5245
Zoro # G3392374
original price:
$13.89
15% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Three-Flat
- Shank Size 1/2 in
- Decimal Equivalent 0.75
- Drilling Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5245
- Zoro # G3392374
- UPC # 028874052451
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 7 in |
Overall Length | 12 in |
Maximum Drilling Depth | 7 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 3/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 7 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- BON TOOL Bon 11-367 Stone Mason Hammer, 4 Lb Wood Handle (11-367)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- DEWALT 1-3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5733)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- BOSCH Hammer Masonry Drill, 1.125in, Carbide (HC5061)
- Dewalt Hammer Drill Bits