Shop All Hammer Drill Bits
Dewalt
3/4" SDS Max Hollow Bit
Mfr # DWA58034
Zoro # G8094576
original price:
$171.99
18% off
new price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 0.75
- Drilling Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA58034
- Zoro # G8094576
- UPC # 885911496643
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 15 3/4 in |
Overall Length | 25 3/4 in |
Maximum Drilling Depth | 15 3/4 in |
Drill Bit Size | 3/4 in |
Bit Dia. | 3/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Shop By | Hot Buys |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 3/4 in, Carbide Tipped, 25 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- TEKTON 3/4 Inch Nylon Spring Clamp (3913)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- DEWALT 3/4" x 22" x 24" SDS+ Hammer Bit (DW5457)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- DEWALT 1" SDS Max Hollow Bit (DWA58001)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- Dewalt Hammer Drill Bits