Shop All Twist Drill Bits
This Product is Discontinued
Dewalt
3/4" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (Discontinued)
Mfr # DW1625
Zoro # G7636045
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Impact Rated No
- Drill Bit Finish Black Oxide
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1625
- Zoro # G7636045
- UPC # 028874116252
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Decimal Size | 0.7500" |
Drilling Depth | 3" |
Overall Length | 6 in |
Drill Bit Size | 3/4 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 3/4 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.