Shop All Demolition Hammer Accessories
Dewalt
3/4 in. HEX Chisel Bits
Mfr # DW5951
Zoro # G7637637
product price: $12.95
/ea
Not eligible for select promotions
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Length (In.) 20 in
- Application General Chipping Work
- Overall Length 18 in
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5951
- Zoro # G7637637
- UPC # 028874059511
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Length (In.) | 20 in |
Overall Length | 18 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Shank Length | 3/4 in |
Head Width | 1 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Application | General Chipping Work |
Non-Sparking | No |
Chisel Collar Shape | Point |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Hex |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Cutting Direction | Right Hand |
Cutting Application | Chipping |
Chisel Type | Pointed Spade |
Decimal Equivalent | 0.6 |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/4-20, PK10 (10204)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- ERICKSON Spare Parts, Turn Spare Part STCM20 (STCM20)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5963)
- BOSCH HS2161B5 1-1/8In Hex 20-1/2In Moil (HS2161B5)
- Dewalt Rotary and Demolition Hammers