Shop All Twist Drill Bits
Dewalt
3/32" Cobalt Jobber Length Drill
Mfr # DD4006B12
Zoro # G7638267
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Cobalt
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD4006B12
- Zoro # G7638267
- UPC # 885911190275
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32" |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.0938 |
Impact Rated | No |
Material | Cobalt |
Finish | Straw |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Shank Type - Machining | Hex |
Finish - Machining | Straw/Bronze |
Description
Hex Shank Drill Bit, 3/32 in, Straw/Bronze, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- HHIP 36mm Combination Wrench (7023-2042)
- STANLEY Center Punch, 1/4 x 4 In, Yellow (16-227)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- Dewalt Drill Bits