Shop All Screwdriver Bit Sets
Dewalt
31pc Security Set
Mfr # DWAX200
Zoro # G7420436
original price:
$16.35
20% off
new price: $13.00
/ea
Not eligible for select promotions
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Torx, Spanner, Hex , Tri-wings
- Application Screwdriving
- Includes (4) Security Hex - Metric 2mm, 2.5mm, 3mm, 4mm, (4) Spanner Bits 4, 6, 8, 10, (4) Tri-W in g 1, 2, 3, 4, (6) Security Hex Bits 5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, (9) Security Star Bits T8, T10, T15, T20, T25, T27, T30, T35, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAX200
- Zoro # G7420436
- UPC # 885911298124
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Torx, Spanner, Hex , Tri-wings |
Application | Screwdriving |
Includes | (4) Security Hex - Metric 2mm, 2.5mm, 3mm, 4mm, (4) Spanner Bits 4, 6, 8, 10, (4) Tri-W in g 1, 2, 3, 4, (6) Security Hex Bits 5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, (9) Security Star Bits T8, T10, T15, T20, T25, T27, T30, T35, T40 |
Number of Pieces | 31 |
Shank Shape | Hex |
Impact Rated | No |
Item | Security Screwdriver Bit Set |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
No. of Pieces | 31 |
Application - Tools | Power |
Shop By | Hot Buys |
Description
Security Screwdriver Bit Set, No. of Pieces 31, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (4) Security Hex - Metric 2mm, 2.5mm, 3mm, 4mm, (4) Spanner Bits 4, 6, 8, 10, (4) Tri-W in g 1, 2, 3, 4, (6) Security Hex Bits 5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, (9) Security Star Bits T8, T10, T15, T20, T25, T27, T30, T35, T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spring Clamp, Steel, 3x3-5/16 (XM7-NPT)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK100 (DWANGFT100SET)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9196MH 1 in. Drive Hex Driver Metric Set - 6 Pieces (GY9196MH)
- Dewalt Screwdrivers and Nutdrivers