Shop All Screwdriver Bit Sets
Dewalt
31PC Screwdriving Set
Mfr # DWAX100
Zoro # G7418932
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Slotted, Square, TORX
- Application Screwdriving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAX100
- Zoro # G7418932
- UPC # 885911294119
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Phillips, Slotted, Square, TORX |
Application | Screwdriving |
Includes | (1) Magnetic Bit tip Holder, (10) 1 in PH Bits (2) PH1, (6) PH2, (2) PH3, (10) 1 in SQ Bits(2) SQ, (6) SQ2, (2) SQ3, (5) 1 in SL Bits SL6, (3) SL8, SL10, (5) Star Bits T15, (2) T20, (2) T25 |
Features | Shock Resistant |
Number of Pieces | 31 |
Shank Shape | Hex |
Impact Rated | No |
No. of Pieces | 31 |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Power |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Description
This Dewalt DWAX100 31 Piece Screwdriver Bit Set comes with 31 bits, including Phillips, slotted, square and TORX. This screwdriver bit set is ideal for use on any job site. It comes in a convenient storage case that keeps the bits organized and ready to go. The hex shank size is 1/4 in., while the shank size is 1/4". Each bit has a steel material construction and provides maximum durability. If you are looking for a screwdriver bit set that offers excellent value for money, then look no further than this Dewalt DWAX100 31 Piece Screwdriver Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- HHIP 10 Piece Pack Of E350 Replacement Blades (2001-2258)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- MSD IGNITION PRO CRIMP TOOL RACHET ACTION (35051)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- DEWALT #8 Drill/Drive Unit (DW2701)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT152P1)
- Dewalt Screwdriver Bit Sets