Shop All Concrete Anchor Screws
Dewalt
3/16in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet
Mfr # DEW DFM12748B
Zoro # G811875870
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 3/16"
- Overall Length 3-1/4"
- Material carbon steel
- Finish Stalgard Blue Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DEW DFM12748B
- Zoro # G811875870
- UPC # 75352317090
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | carbon steel |
Finish | Stalgard Blue Coating |
Description
3/16in x 3-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet Point, #2 Drive Size, 5/32in Drill Bit Size, Blue Stalgard Coating
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34691)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 15 mm Length, 100 PK (SC2206015-100P)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 10, Black Oxide, 3.20 mm Ht, 100 PK (HN4000400-100P1)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- DEWALT 3/8in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411285)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 20 PK (PFM1411800)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 50 PK (PFM1411320)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF325)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- Dewalt Anchor Screws