Shop All Hammer Drill Bits
Dewalt
3/16" x 8" x 10" SDS+ Hammer Bit
Mfr # DW5405
Zoro # G1813436
original price:
$10.21
34% off
new price: $6.65
/ea
Not eligible for select promotions
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5405
- Zoro # G1813436
- UPC # 028874054059
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Drill Bit Size | 3/16 in |
Bit Dia. | 3/16" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver, 2.5 mm (27555)
- CRAFTSMAN Sockets, 1/2" Drive 25mm Metric Deep Soc (CMMT13010)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- ALLSTAR PERFORMANCE Allstar Performance ALL18221 Cleco Plier & Pin Kit with 0.12 in. Pins (ALL18221)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- DEWALT 1-1/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5481)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- DEWALT SDS Plus Rebar Cutters (DWA54340)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- BOSCH Hammer Drill Bit (HC4C2127)
- Dewalt Hammer Drill Bits