Shop All Hammer Drill Bits
Dewalt
3/16" x 3" Drill Bit Premium Percussion
Mfr # DW5222
Zoro # G1680637
Not eligible for select promotions
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Three-Flat
- Shank Size 3/16 in
- Decimal Equivalent 0.1875
- Drilling Length 2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW5222
- Zoro # G1680637
- UPC # 028874052222
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/16 in |
Drilling Length | 2 in |
Overall Length | 3 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.1875 |
Number of Pieces | 1 |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight with Three Flats |
For Use With | Hammer Drill |
Description
Hammer Drill, Straight with Three Flats, 3/16 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch 2 607 336 078 Battery (2 607 336 078 BATTERY BOSCH)
- IRWIN PIPE TAPR TAP 3/4""-14NPT (1906P)
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- DEWALT 1-1/4" x 10" x 15" High Impact 4 Cutter SDS Max (DW5824)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus, 25PK (HC2010B25)
- Dewalt Drill Bits