Shop All Hammer Drill Bits
Dewalt
3/16" x 12" x 14" SDS+ Hammer Bit
Mfr # DW5407
Zoro # G1049851
original price:
$15.59
15% off
new price: $13.19
/ea
Not eligible for select promotions
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.1875
- Drilling Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5407
- Zoro # G1049851
- UPC # 028874054073
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Bit Dia. | 3/16" |
Drill Bit Size | 3/16 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.1875 |
Number of pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 14 in Overall Length, Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48732)
- CRESCENT WISS 11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting (WSLP1)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- DEWALT 5/8" x 16" x 18" SDS+ Hammer Bit (DW5448)
- DEWALT 1/4" Rotary Masonry Bit (DW2574)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- RELTON Single Cutter Hammer Bit 3/4" X 16" SDS-max (MX-12-22)
- Dewalt Hammer Drill Bits