Shop All Twist Drill Bits
This Product is Discontinued
Dewalt
3/16" Titanium Speed Tip Drill Bit (Discontinued)
Mfr # DW1312
Zoro # G8581151
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1875
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1312
- Zoro # G8581151
- UPC # 028874017504
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16" |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1875 |
Impact Rated | No |
Material | Steel |
Flute Type | Parabolic Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Titanium |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Description
Round Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.