Shop All Bit Sockets
Dewalt
3/16" Tip, 3/8 in Drive, Metric, SAE
Mfr # DWMT86389OSP
Zoro # G2042029
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
Not eligible for select promotions
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric, SAE
- Tip Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT86389OSP
- Zoro # G2042029
- UPC # 76174768732
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Tip Size | 3/16" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Item | Hex Bit Socket |
Description
Hex Bit Socket, Metric, SAE, Tip Size 3/16 In., Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- TEKTON TR25 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17225)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 10 mm L.60 mm (03050010)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- TEKTON 9 mm Tip, 1/2 in. Drive, Metric (SHB23209)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L (42938)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- Dewalt Bit Sockets