Shop All Jobber Length Drill Bits
Dewalt
3/16" IMPACT TiN DRILL BIT - 6 PACK
Mfr # DD5112B6
Zoro # G0461487
product price: $38.39
/pk 6, $6.40/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Drill Bit Material High Speed Steel
- Size 3/16"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD5112B6
- Zoro # G0461487
- UPC # 885911431668
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Size | 3/16" |
Shank Dia. | 1/4" |
Overall Length | 3 in |
Flute Length | 1 13/64 in |
Drilling Depth | 1-13/64" |
Dimension Type | Fractional Inch |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.1875 |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Finish - Machining | Titanium |
Description
Hex Shank Drill Bit, 3/16 in, Titanium, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- PROSKIT Lunar Crimper Wire Ferrules 10-6 AWG (300-144)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- DEWALT 3/16" Titanium IR Drill Bit (DD5112)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- DEWALT 1/2" Titanium IR Drill Bit (DD5132)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #40 (41710)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- Dewalt Jobber Length Drill Bits