Shop All Masonry Drill Bits
Dewalt
3/16" Impact Ready Masonry Bit
Mfr # DWA5101
Zoro # G1805216
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Hex
- Shank Size 1/4 in
- Drilling Length 4 in
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA5101
- Zoro # G1805216
- UPC # 885911436373
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Size | 1/4 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank |
Shank Shape | Hex |
Impact Rated | Yes |
For Use With | Impact Driver |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Impact Driver |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Hex |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide |
Decimal Equivalent | 0.1875 |
Measurement System | Fractional Inch |
Description
Hex Shank, Hex, 3/16 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE 8pc. Insulated Plier/ Screwdriver Set with Backpack (IKPK7)
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- Dewalt Drill Bits