Shop All Brad-Point Drill Bits
Dewalt
3/16" Brad Pt Bit
Mfr # DW1704
Zoro # G1255222
product price: $2.45
/ea
Not eligible for select promotions
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Number of Pieces 1
- Shank Size 3/16 in
- Drill Style Brad Point
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW1704
- Zoro # G1255222
- UPC # 028877463353
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 3 1/2 in |
Shank Size | 3/16 in |
Bit Dia. | 3/16" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Drill Style | Brad Point |
For Use With | Wood |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Brad Point, Shank Size 3/16 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL RECIP BLADE 9"" 5TPI (94100)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- DORIAN Knurling Tool, Self-Centering, 6 3/8 OAL (SCKN-100-M)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57R)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- Dewalt Drill Bits