Shop All Pilot Point Drill Bits
Dewalt
3/16" Black Oxide Split Point Drill Bit
Mfr # DW1112
Zoro # G7419264
Not eligible for select promotions
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875 in
- Drill Bit Material High Speed Steel
- Finish black oxide
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1112
- Zoro # G7419264
- UPC # 885911248600
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Flute Length | 2 31/100 in |
Overall Length | 3 1/2 in |
Drilling Depth | 2-5/16" |
Decimal Size | 0.1875" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 12xD |
Maximum Drilling Depth | 3 1/2 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1875 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes, TiAlN (C86112)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 51/64 in. (47351)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- DEWALT 3/8" Titanium Speed Tip Drill Bit (DW1324)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- DEWALT 5/32" Split Point drill bit (DW1910)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- HOUGEN 82 Deg Carbide Countersink No Pilots (12966)
- Dewalt Drill Bits