Shop All Hex Key Sets
Dewalt
31 Piece Hex Key Set, DWHT70265
Mfr # DWHT70265
Zoro # G9450921
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 31
- Container Type Tray
- End Shape Hex
- Key Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT70265
- Zoro # G9450921
- UPC # 76174702651
- Country of Origin China
- Category Hex Key Sets
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 31 |
Item | Standard Hex Key Set |
Container Type | Tray |
End Shape | Hex |
Key Shape | T |
Description
The 31 piece Ratcheting T Handle Hex Key Set features a compact and convenient tray allowing for easy storage. The set is extremely versatile with it's variety of bits making this product functional for any job type.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier Set, 18, 90 Deg, 4 pcs (J360C)
- KLEIN TOOLS Hex Key Set, L-Style, Ball-End, 12 Pc, Pk/6 (BLS12)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- DEWALT 8 Piece Metric Fold-Up Hex Key Set, DWHT70263M (DWHT70263M)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- BONDHUS L-Shape Hex Wrench, 1/8" (BND15907)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- Dewalt Hex Keys & Hex Key Sets