Shop All Towing Chains & Cables
Dewalt
30' x 4 in Tow Strap, 40000 lb
Mfr # DXBC40000
Zoro # G308230724
product price: $73.69
/ea
Not eligible for select promotions
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 30"
- Working Load Limit 13333 lb
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXBC40000
- Zoro # G308230724
- UPC # 802024139267
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 30" |
Width | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | TOW STRAP |
Material | Polyester |
Breaking Strength | 40000 lb |
Working Load Limit | 13333 lb |
Description
DEWALT 40,000 LB break strength recovery strap is made with abrasion, moisture and UV resistant polyester webbing to safely aid in the tow or recovery of a disabled passenger car / pick-up truck / SUV or recreational vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE REPLACEMENT SHOCK FOR TOOL BOXES (SOCKET MOUNT, 10.5IN LONG, 80LBS DAM (DZTBSHOCK1)
- AUDIOPIPE Audiopipe TC-55 PA Function Speaker (TC-55)
- LIQUIDYNAMICS Portable Oil Drain, 25 gal., Steel (42071)
- TRIDENT HOSE Trident THH4SS Hump Hose w/T-Clamp; 4" (THH4SS)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-1H-30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802NX30)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- MO-CLAMP Chain Anchor Pot (3071)
- DRAW-TITE SAFETY CHAIN CLASS V 26400LB GTW 35IN 1/2IN PROOF COIL GRADE 30 38/IN (63451)
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- Dewalt Towing Chains & Cables