Shop All Tape Measures
This Product is Discontinued
Dewalt
30 ft Tape Measures, 1 1/8 in Blade (Discontinued)
Mfr # DWHT36109
Zoro # G6125239
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16"
- Stud Markings Yes
- Blade Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT36109
- Zoro # G6125239
- UPC # 076174361094
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Blade Length | 30 ft |
Details
Promotion Restriction | Not eligible for promotion |
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16" |
Stud Markings | Yes |
Case Color | Yellow/Black |
Features | Impact Resistance, Easy to Read Font |
Rewind Type | Automatic |
Belt Clip | Yes |
Lock Type | Positive |
Case Material | ABS Plastic |
Standout | 10 ft |
Measurement Type | SAE |
Graduation Type | Fractional |
Blade Material | Steel |
Case Type | Closed |
Blade Coating | Nylon |
Item | Tape Measure |
Blade Color | Yellow |
Description
With the DEWALT DWHT36109 30 ft Tape Measure, you will be able to measure any length of distance with ease. The impact resistance of this tape measure means it can withstand all kinds of weather conditions. This yellow and black tape measure has a 1 1/8 in. blade width and 30 ft blade length. It also has an SAE measurement type, fractional graduations, easy to read font, automatic rewind type and slide lock type. The ABS/rubber case is impact resistant while the rubberized grip ensures you have a firm hold on the tape measure at all times. When it comes to measuring distances accurately, the DEWALT DWHT36109 Tape Measure is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.