Shop All Brushes
Dewalt
3 x 7 Row Small Stainless Wire Cleaning Brush
Mfr # DW49708
Zoro # G3596406
product price: $2.15
/ea
$2.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Type Wire Scratch Brush
- Bristle Firmness Stiff
- Bristle Color Gray
- Brush Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 1/8 in |
Handle Length | 7 in |
Brush Width | 3 in |
Overall Length | 7 in |
Head Width | 3 in |
Head Length | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Brush Type | Wire Scratch Brush |
Bristle Firmness | Stiff |
Bristle Color | Gray |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scratch Brush |
Handle Type | Curved |
Number of Rows | 3 |
Color Coding System | No |
Features | 0.006 Wire Gauge; 3 x 7 Rows |
Sweep Face | 3 in |
Handle Style | Curved |
Grip Material | Plastic |
Number of Rows/Columns | 3 x 7 |
Description
Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Plastic, Brush Length 1 1/8 in, Handle Length 7 in, Head Width 3 in, Bristle Color Gray, Overall Length 7 in, Brush Type Wire Scratch Brush, Head Length 1 1/8 in, Sweep Face 3 in, Grip Material Plastic, FDA Compliant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- BETCO Cleaners & Detergents, 32 oz Bottle, Citrus, 6 PK (4901600)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- DEWALT 3 x 19 Row Curved Handle Carbon Wire Brush (DW49703)
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- DEWALT 3 x 14 Row Angle Handle Carbon Wire Brush (DW49705)
- DEWALT 4 x 15 Row Shoe Handle Carbon Wire Brush (DW49701)
- DEWALT 3 x 7 Row Small Brass Wire Cleaning Brush (DW49707)
- DEWALT 3 x 14 Row Angle Handle Stainless Wire Brush (DW49706)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- Dewalt Brushes