Shop All Core Drill Bits
Dewalt
3" x 4" Core Bit Body
Mfr # DW5903
Zoro # G1755214
original price:
$160.60
24% off
new price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 3 in
- Drilling Depth 3 in
- Overall Length 4 in
- Shank Shape SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5903
- Zoro # G1755214
- UPC # 028874059030
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Drilling Length (In.) | 4 |
Size (In.) | 3 |
Maximum Drilling Depth | 3 in |
Core Diameter | 3 in |
Shank Diameter | 3 in |
Core Body Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Max |
Wet or Dry Application | Dry |
Decimal Equivalent | 3 |
Centering Bit Required | No |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
Centering Bit Included | No |
Shank Included | No |
Includes | Centering Pin, Guide Plate |
Description
Core Center Bit, SDS Max, 3 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 3 in Shank Diameter, Core Body Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 17 pc. SHOCKWAVE Impact Duty 3/8 in. Drive SAE Deep Well Sockets (49-66-6830)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #55 (46125)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/64)
- DEWALT Hollow Bit, 1 1/8 in, 1.125, Fractional In (DWA58918)
- DEWALT Core Bits (DW55019)
- DEWALT 2" x 4" Core Bit Body (DW5901)
- DEWALT Centering Core Bit Body (DW5907)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- Dewalt Core Drill Bits