Shop All Cut-Off Wheels
Dewalt
3" x 1/8" x 3/8" A24R grinding wheel
Mfr # DW8709
Zoro # G1267384
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8709
- Zoro # G1267384
- UPC # 028877382524
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 0.125 in |
Application | Ferrous Metal, Stainless |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 24,000 RPM |
Specification | A24R |
Grit | 24 |
For Use With | Die Grinders |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Maximum Operating Speed | 24,400 RPM |
Compatible Tool Type | Die Grinder |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A24R, Wheel Type Type 1, Specification A24R, Maximum Operating Speed 24,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 (66261140532)
- DEWALT High-Performance Cutting and Notching Wheels (DW8080)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels w/Mandrel 54 Grit - 6 Pk (13097)
- Dewalt Cut-Off Wheels