Shop All Cut-Off Wheels
Dewalt
3" x 1/8" x 1/4" A24R grinding wheel
Mfr # DW8710
Zoro # G1075277
product price: $1.79
/ea
Not eligible for select promotions
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8710
- Zoro # G1075277
- UPC # 028877382531
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 0.125 in |
Max. RPM | 24,000 RPM |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Stainless |
Specification | A24R |
Grit | 24 |
For Use With | Die Grinders |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 24,400 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A24R, Wheel Type Type 1, Specification A24R, Maximum Operating Speed 24,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23174)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 36 Grit (40705)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DWA8062F)
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8072)
- FIREPOWER Type 27 Depressed Center Grinding Wheel, 4-1/2"X1/4"X7/8" (FPW1423-3153)
- Dewalt Cut-Off Wheels