Shop All Sander Grinder Wire Brushes
Dewalt
3" x 1/4" HP .014 Carbon Crimped Wire Wheel
Mfr # DW4903
Zoro # G0912263
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Crimped Wire
- Brush Dia. 3 in
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4903
- Zoro # G0912263
- UPC # 028877321035
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 3 in |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Face Width | 1/2 in |
Bristle Length | 1 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Connector Type Round Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/4"X24" (90433)
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (34008)
- VULCAN Vulcan Straight Bench Grinding Wheel, 6 In Dia, 1 In, 6 Grit, Medium Grade, 4100 Rpm, Aluminum Oxide (980430OR)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- DEWALT 4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (DW4927)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- Dewalt Sander Grinder Wire Brushes