Shop All Demolition Hammer Accessories
Dewalt
3" x 12" Scaling Chisel SDS Max Shank
Mfr # DW5838
Zoro # G7637716
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Scaling Chisel
- Overall Length (In.) 12 in
- Length (In.) 3 x 12
- Application Removing Surface Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5838
- Zoro # G7637716
- UPC # 028874058385
- Country of Origin Taiwan, Province of China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Length (In.) | 3 x 12 |
Blade Width (In.) | 3 in |
Overall Length | 12 in |
Shank Hex Size | 45/64 in |
Shank Diameter | 45/64 in |
Head Width | 3 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 3 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- FLOORSHELL Floorshell Seam Tape, 2.83"x180 ft. (12390/12)
- STARRETT Black Steel Rafter Square, 24" x 16" (RS-24)
- ZORO SELECT Cross Bar, 1470mm, dia. 38 (TT11C546CBG)
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- Dewalt Rotary and Demolition Hammers