Shop All Demolition Hammer Accessories
Dewalt
3" x 12" Scaling Chisel SDS Max Shank (Bulk)
Mfr # DW5838B10
Zoro # G7924971
product price: $333.99
/pk 10, $33.40/ea
Free Shipping & Returns
Not eligible for select promotions
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 12 in
- Length (In.) 12 in
- For Use With SDS Max demolition rotary hammers
- Includes (10) Scaling Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5838B10
- Zoro # G7924971
- UPC # 028877361826
- Country of Origin Taiwan, Province of China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 12 in |
Length (In.) | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scaling Chisel |
Shank Type | SDS Max |
For Use With | SDS Max demolition rotary hammers |
Includes | (10) Scaling Chisel |
Application | For Removing Tile, Concrete Splatter, And Other Excess Material |
Description
Scaling Chisel, Shank Type SDS Max, Overall Length (In.) 12 in, Length (In.) 12 in, For Use With SDS Max demolition rotary hammers, Application For Removing Tile, Concrete Splatter, And Other Excess Material, Includes (10) Scaling Chisel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- SIMPLEX Spreader, 1 tons (S2000A)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YV43)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- MILWAUKEE TOOL SDS MAX Flat Chisel 12" (48-62-4079)
- Dewalt Demolition Hammer Accessories