Shop All Cut-Off Wheels
Dewalt
3" x 1/16" x 3/8" A60T long life wheel
Mfr # DW8711
Zoro # G1203081
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8711
- Zoro # G1203081
- UPC # 028877382548
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.0625 in |
Max. RPM | 24,000 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Grit | 60 |
For Use With | Die Grinders |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 24,400 RPM |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 24,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 80 Medium Grit (7156)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8909FH)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- AVANTI PRO AvantiPro 17" Screen 60 Grit (PCE170060E01G)
- Dewalt Cut-Off Wheels