Shop All Cut-Off Wheels
Dewalt
3" x .035" x 3/8" A60T long life wheel
Mfr # DW8712
Zoro # G0945874
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8712
- Zoro # G0945874
- UPC # 028877382555
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.035 in |
Application | Ferrous Metal, Stainless |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 24,000 RPM |
Grit | 60 |
For Use With | Die Grinders |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 24,400 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.035 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 24,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Grinding Disc 7 X 1/4 X 7/8 T27 A36 Gfx (270042)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- MARCO #4 Ceramic Nozzle - 1/4" (10CN451)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- DEWALT 6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8959F)
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- CONTINENTAL ABRASIVES 7" x .045" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10700371)
- Dewalt Cut-Off Wheels