Shop All Cut-Off Wheels
Dewalt
3" x .035" x 1/4" A36T fast cutting wheel
Mfr # DW8708
Zoro # G1821963
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8708
- Zoro # G1821963
- UPC # 028877382517
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Diameter | 3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36T |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 24,400 RPM |
Application | Ferrous Metal, Stainless |
Grit | 36 |
Compatible Tool Type | Die Grinder |
Maximum Operating Speed | 24,400 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.035 in |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A36T, Wheel Type Type 1, Maximum Operating Speed 24,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS (63642543200)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843238)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (60440351579)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8005)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- DEWALT High-Performance Cutting Wheels (DW8065)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 3" dia. (66252850578)
- Dewalt Cut-Off Wheels