Shop All Step Stools
This Product is Discontinued
Dewalt
3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (Discontinued)
Mfr # DXL2010-03
Zoro # G7418792
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- ANSI Type IA
- Bottom Width 17 11/16 in
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXL2010-03
- Zoro # G7418792
- UPC # 728865117045
- Country of Origin Unknown
- Category Step Stools
Dimensions
Bottom Width | 17 11/16 in |
Ladder Height | 3 ft |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
ANSI Type | IA |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 3 |
Step Tread | Ribbed |
Base Spread | 22 3/8 in |
Includes | A Magnet Tray, Hardware Tray, Curved Ergonomic Front, Drill and Tool Slots, Paint Bucket Holder and A Pipe or Holder |
Rung/Step Spacing | 12 in |
Stepladder Item | Stepladder |
Series | DXL2010 |
Ladder Tread | Ribbed |
Net Weight | 10.0 lb |
Description
Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 22 3/8 in, Bottom Width 17 11/16 in, Step Depth 3 in, Step Tread Ribbed, Series DXL2010, Includes A Magnet Tray, Hardware Tray, Curved Ergonomic Front, Drill and Tool Slots, Paint Bucket Holder and A Pipe or Holder, Rung/Step Spacing 12 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.