Shop All Rotary Tool Accessories
Dewalt
3 pk Oscillating Wood w/ Nails Blade
Mfr # DWA4203-3
Zoro # G0332077
product price: $24.39
/pk 3, $8.13/ea
Sold in multiples of 5 for $121.95
Not eligible for select promotions
$121.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Overall Length 3 3/4 in
- Blade Shape Straight
- Edge Material High Speed Steel
- Oscillating Tool Accessory Type Cutting Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4203-3
- Zoro # G0332077
- UPC # 885911368803
- Country of Origin Viet Nam
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 3/4 in |
Blade Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Number of Pieces | 3 |
Blade Shape | Straight |
Edge Material | High Speed Steel |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Open-Back |
Blade Type | Plunge Cut |
Blade Material | Steel |
Compatible with Adapter | DEWALT(R) |
Cutting Edge Style | Toothed Edge |
Materials Cut | Metal, Wood |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Maximum Oscillations per Minute | 0 |
Primary Material Application | Nail-Embedded Wood |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Nail-Embedded Wood, Materials Cut Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material High Speed Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 13mm Standard Length, Chrome Socket (D003013)
- ZORO SELECT Storage Device (6A111)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- DEWALT Oscillating Sanding Pad (DWA4200)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- GENESIS Rotary Tool Accessory 208pcs Set (GART208)
- Dewalt Rotary Tool Accessories