Shop All Rotary Tool Accessories
Dewalt
3 pk Oscillaing Flush Cut Blade
Mfr # DWA4212-3
Zoro # G0332013
product price: $23.69
/pk 3, $7.90/ea
Sold in multiples of 5 for $118.45
$118.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Shape Round
- Materials Cut Metal, Wood
- Connection Style Universal Closed-Back
- Edge Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4212-3
- Zoro # G0332013
- UPC # 885911368810
- Country of Origin China
- Category Rotary Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Flush Cut Blade,PK3 |
Blade Shape | Round |
Materials Cut | Metal, Wood |
Connection Style | Universal Closed-Back |
Edge Material | High Speed Steel |
Primary Material Application | Metal, Wood |
Description
Oscillating Flush Cut Blade,PK3, Connection Style Universal Closed-Back, Blade Shape Round, Primary Material Application Metal, Wood, Materials Cut Metal, Wood, Edge Material High Speed Steel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- BLACK & DECKER TimIng Belt (81273-00)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT 3 pk Oscillating Wood w/ Nails Blade (DWA4203-3)
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- PROSKIT Rotary Tool Accessory Kit (PT-5100)
- Dewalt Rotary Tool Accessories