Shop All Nut Setters and Bit Holders
Dewalt
3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R)
Mfr # DWPVTDRV3
Zoro # G7639651
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4", 5/16", 3/8"
- Shank Size 1/4" Hex
- Material Impact Ready
- Bit Style Magnetic Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWPVTDRV3
- Zoro # G7639651
- UPC # 885911085809
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 5/16", 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 2-9/16 in |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Impact Ready |
Bit Style | Magnetic Nut Driver |
Measurement Type | SAE |
Finish | Magnesium Phosphate |
Includes | 1/4 in, 3/8 in, 5/16 in Nutsetters |
Number of Pieces | 3 |
Impact Rated | Yes |
Application - Tools | Impact |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
Fastening Tool Item | Nutsetter Set |
Item | Nutsetter Set |
Fastening Tool Finish | Magnesium Phosphate |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Description
Nutsetter Set, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2-9/16 in, Impact Rated Yes, Finish Magnesium Phosphate, Material Impact Ready
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- KRAFT TOOL Multi-Twist Push Button Handle Adadpter (CC689)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- DEWALT 1/4" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2221IR)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- DEWALT 5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2222IR)
- GARANT T-handle, 1/4 in Drive Size (633022 1/4)
- Dewalt Nut Setters and Bit Holders