Shop All Nut Setters and Bit Holders
Dewalt
3 Pc. Nutdriver Set (1/4", 5/16", 3/8")
Mfr # DW2224
Zoro # G7637777
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4", 5/16", 3/8"
- Shank Size 1/4" Hex
- Material Steel
- Bit Style Magnetic Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2224
- Zoro # G7637777
- UPC # 028877338422
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4", 5/16", 3/8" |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 1/4 in, 5/16 in, 3/8 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Description
The DEWALT DW2224 Nutsetter Set offers a complete set of three nut drivers for your job. It is designed to help you handle hex nuts, L-shaped nuts and steel fasteners in any situation. Each magnetic bit holder has a 1/4" hex shank that fits into the chuck of the 3/8" drill or impact driver. The sand blasted finish provides added protection against corrosion. This package contains 3 nut drivers, each measuring 1 7/8 in. long and having a 1/4" hex shank. Whether you are working on home projects or on an industrial site, the DEWALT DW2224 Nutsetter Set Hex L Steel will make sure that you have all the tools you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20552418R)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- Dewalt Nut Setters and Bit Holders