Shop All Nut Setters and Bit Holders
Dewalt
3-in Locking Magnetic Screwdriving Bit Holder
Mfr # DWA3HLDFT
Zoro # G8832860
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 in
- Number of Pieces 1
- Impact Rated No
- Bit Retainer Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA3HLDFT
- Zoro # G8832860
- UPC # 885911567923
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1 in |
Overall Bit Length | 3 in |
Hex Shank Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | No |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Bit Retainer Type | Locking |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Square |
Application - Tools | Impact |
Description
If you work with fasteners, the DEWALT DWA3HLDFT Bit Holder is a must-have. It is the ideal tool for jobs that require precision and speed. The bit holder features a magnetic shank to secure your bits and sockets securely in place. The hex shank size of 1 in. ensures compatibility with most impact drivers on the market today. It has a locking bit retainer that holds bits securely without dropping or wobbling when locked into position. Its overall length of 3 in. allows you to reach screws at hard to reach areas such as behind wall studs and ceiling joists. For superior performance and versatility, equip yourself with this DEWALT Bit Holder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- HANSON 1/8" - 27 NPT Taper Tap (1902)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- DEWALT 3 Pc. Pivoting Netsetters (1/4", 5/16", 3/8") -IMPACT READY(R) (DWPVTDRV3)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- Dewalt Nut Setters and Bit Holders