Shop All Self-Feed Drill Bits
Dewalt
3" Heavy-Duty Self-Feed Bit
Mfr # DW1640
Zoro # G7898651
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 3"
- Overall Length 6 in
- Material Carbon Steel Alloy
- Drill Style Self Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW1640
- Zoro # G7898651
- UPC # 028874116405
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 3" |
Overall Length | 6 in |
Shank Size | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbon Steel Alloy |
Item | Wood Drilling Bit |
Drill Style | Self Feed |
Description
Wood Drilling Bit, Self Feed, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- DEWALT 2" Heavy-Duty Self-Feed Bit (DW1636)
- DEWALT 2-1/4" Heavy-Duty Self-Feed Bit (DW1638)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- DEWALT 2-9/16" Heavy-Duty Self-Feed Bit (DW1639)
- Dewalt Drill Bits