Shop All Stepladders
This Product is Discontinued
Dewalt
3 ft. Fiberglass 300 lb. Twin Stepladder, Type IA (Discontinued)
Mfr # DXL3030-03
Zoro # G8577746
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
- Bottom Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3030-03
- Zoro # G8577746
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 19 in |
Step Depth | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 29 1/2 in |
Net Weight | 15.2 lbs. |
Series | DXL3030 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 29 1/2 in, Bottom Width 19 in, Step Depth 3 3/4 in, Step Tread Ribbed, Series DXL3030, Rung/Step Spacing 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.